Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT-CCT-BFR2
Zoro #
G0180881
UPC #
810842020735
Country of Origin
China
Dimensions
Overall Length
6 1/2 in
Details
Capacity
RG59
Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
U-Shaped
Includes
Compression Tool, (3) Adapters
For Use With
CCTV, Home Theatre, Satellite and Cable Television Markets
Item
Crimper
Adjustable
Manual
Max. Crimping Force
Not Rated
Strips
No
Cuts
No
Replacement Die Code
None
Body Material
Steel
Description
Crimper, Body Material Steel, Includes Compression Tool, (3) Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.