This item is Discontinued.

Securitytronix Camera Power Supply, 12VDC @ 5A, Beige ST-PBX4/5A-PTC

Camera Power Supply, 12VDC @ 5A, Beige (Discontinued)

  • Mfr # ST-PBX4/5A-PTC
  • Zoro # G0180945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-PBX4/5A-PTC
Zoro #
G0180945
UPC #
810842020544
Country of Origin
China

Dimensions

Width
10 1/2 in
Height
3 1/4 in
Depth
10 1/4 in
Length
10 1/4 in

Details

Item
Camera Power Supply
Includes
Power Supply, Power Cord
Characteristics
Wall Mount
Body Material
Steel
For Use With
Surveillance Cameras
Color
Beige
Power Source
Power Supply

Description

Camera Power Supply, For Use With Surveillance Cameras, Color Beige, Includes Power Supply, Power Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.