This item is Discontinued.

Securitytronix Camera Power Supply, 24VAC @ 5A, PTC ST-PBX9/24AC-PTC

Camera Power Supply, 24VAC @ 5A, PTC (Discontinued)

  • Mfr # ST-PBX9/24AC-PTC
  • Zoro # G0180960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-PBX9/24AC-PTC
Zoro #
G0180960
UPC #
810842020582
Country of Origin
China

Dimensions

Width
10 1/2 in
Height
3 1/4 in
Depth
10 1/4 in
Length
10 1/4 in

Details

Item
Camera Power Supply
Includes
Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware
Color
Beige
Body Material
Steel
Characteristics
Individual Port Protected PTC-Type Output
For Use With
Surveillance Cameras
Power Source
Power Supply

Description

Camera Power Supply, For Use With Surveillance Cameras, Color Beige, Includes Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.