This item is Discontinued.

Securitytronix Camera, Vandal Proof, White, Junction Box ST-DWD6502812-JBX-W

Camera, Vandal Proof, White, Junction Box (Discontinued)

  • Mfr # ST-DWD6502812-JBX-W
  • Zoro # G0181286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-DWD6502812-JBX-W
Zoro #
G0181286
UPC #
810842020438
Country of Origin
China

Dimensions

Width (In.)
5-11/64
Height (In.)
3-45/64
Depth (In.)
3 45/64 in
Dia. (In.)
10-21/64
Length (In.)
5-11/64
Focal Length (mm)
2.8 to 12

Details

Item
Camera
For Use With
Indoor or Outdoor Applications
Includes
Junction Box
Lens
Manual Zoom
Line Resolution
650
Power Consumption
12V DC @ 500 mA
Mount
Not Included
Exposure Conditions
14 Degrees to 113 Degrees F
Scanning
2:1 Interface
Pixels
811(H) x 508(V)
S/N Ratio (dB)
Less Than 48
Min. Light Level (Lux)
0
Display
Color
Illumination
No
Voltage
12V DC
Day/Night Capable
Day
Power Supply
Included
Camera Body Color
White
Luminance Factor
0.001 lux, 0 lux IR LED On
Type
Vandal Proof

Description

Camera, For Use With Indoor or Outdoor Applications, Includes Junction Box, Pixels 811(H) x 508(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.