CCTV Test Meter, Include Multi Meter (Discontinued)
- Mfr # ST-FTEST35F
- Zoro # G0181496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-FTEST35F
Zoro #
G0181496
UPC #
810842020650
Country of Origin
China
Dimensions
Width
7-7/64"
Depth
3-45/64"
Height
1-13/32"
Length
3-45/64"
Details
Item
CCTV Test Meter
Color
Orange
Camera Inputs
1
Body Material
plastic
For Use With
Video Monitoring Systems
Power Supply
12VDC @ 1A
Display Type
TFT-LCD monitor
Characteristics
Easy Operation, Improves Work Efficiency, Reduces Labor Costs
Function
On Site Installation and Maintenance of Video Monitoring Systems
Power Source
Power Adapter
Includes
CCTV Test Meter with Integrated Multi Meter, LAN Cable Tester, 5V 2A Power Supply, Lithium Ion Polymer Battery, BNC Cable, RS485 Cable, Safety Cord, Case
Description
CCTV Test Meter, For Use With Video Monitoring Systems, Color Orange, Includes CCTV Test Meter with Integrated Multi Meter, LAN Cable Tester, 5V 2A Power Supply, Lithium Ion Polymer Battery, BNC Cable, RS485 Cable, Safety Cord, Case
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.