Ethernet PoE Switch, 16 Camera Inputs (Discontinued)
- Mfr # ST-POEAF-16UL-RM
- Zoro # G0181505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-POEAF-16UL-RM
Zoro #
G0181505
UPC #
810842020100
Country of Origin
China
Dimensions
Depth
11 in
Length
11 in
Height
3 in
Width
17 in
Details
Item
Ethernet PoE Switch
Standards
IEEE802.3AF
Camera Inputs
16
For Use With
PoE Camera
Mounting
Desktop or Rack
Includes
Power Adapter
Color
Black
Power Source
Power Supply
Description
Ethernet PoE Switch, Color Black, Includes Power Adapter, Standards IEEE802.3AF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.