This item is Discontinued.

Securitytronix Ethernet PoE Switch, 24 Camera Inputs ST-POEAF-24UL-RM

Ethernet PoE Switch, 24 Camera Inputs (Discontinued)

  • Mfr # ST-POEAF-24UL-RM
  • Zoro # G0181520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-POEAF-24UL-RM
Zoro #
G0181520
UPC #
810842020117
Country of Origin
China

Dimensions

Depth
10 3/32 in
Length
10 3/32 in
Height
2 39/64 in
Width
16 59/64 in

Details

Item
Ethernet PoE Switch
Camera Inputs
24
For Use With
PoE Camera
Standards
IEEE802.3AF
Color
Black
Mounting
Desktop or Rack
Includes
Power Adapter
Power Source
Power Supply

Description

Ethernet PoE Switch, Color Black, Includes Power Adapter, Standards IEEE802.3AF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.