Zoro Homepage

360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel

  • Mfr # PVT-BAR2X2

  • Zoro # G208661239


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Acrylic
Mirror Shape
T-Bar Full Dome
Includes
Mounting Hardware
Length
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT-BAR2X2
Zoro #
G208661239
UPC #
33081124303
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in

Details

Backing Material
Acrylic
Mirror Shape
T-Bar Full Dome
Includes
Mounting Hardware

Description

Dome detection mirrors are easy to install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.