BathroomMirror, 30inH, 16inL, 6inD
- Mfr # FTILT1630AC
- Zoro # G922582308
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Shape
Rectangular
Tilt Type
Fixed
Includes Lamps
No
Frame Edge Style
Polished Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTILT1630AC
- Zoro #
- G922582308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Depth
- 6 in
- Height
- 30 in
Details
- Frame Material
- Stainless Steel
- Shape
- Rectangular
- Tilt Type
- Fixed
- Includes Lamps
- No
- Item
- Bathroom Mirror
- Frame Edge Style
- Polished Edge
- Frame Finish
- Polished
- Mirror Type
- With Frame
- ADA Compliant
- ADA Compliant
- Includes Lighting
- Lighting Not Included
- Lamp Type
- Not Included
- Frame Color
- Silver
- Product Type
- Bathroom Mirror
- Resistance Properties
- Tamper-Resistant
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.