BathroomMirror, 36inH, 24inL, 1inD
- Mfr # AC24368IND
- Zoro # G022582307
product price:Â
$
98.49
/ea
Key Features
Height
36 in
Width
24 in
Depth
1 in
Shape
Rectangular
Includes Lamps
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC24368IND
- Zoro #
- G022582307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Width
- 24 in
- Depth
- 1 in
Details
- Item
- Bathroom Mirror
- Shape
- Rectangular
- Includes Lamps
- No
- Lamp Type
- Not Included
- Resistance Properties
- Shatter-Resistant
- Product Type
- Bathroom Mirror
- Tilt Type
- Fixed
- Mirror Type
- Without Frame
- Includes Lighting
- Lighting Not Included
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Not Applicable, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, Frame Material Not Applicable, Resistance Properties Shatter-Resistant, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.