Shop SEE ALL INDUSTRIES
See all product information
Create Account
BathroomMirror, 36inH, 18inL, 6inD
- Mfr # FTILT1836AC
- Zoro # G522582326
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
18 in
Depth
6 in
Shape
Rectangular
Includes Lighting
Lighting Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTILT1836AC
- Zoro #
- G522582326
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Mirror
- Shape
- Rectangular
- Includes Lighting
- Lighting Not Included
- Lamp Type
- Not Included
- Frame Finish
- Polished
- Frame Edge Style
- Polished Edge
- Mirror Type
- With Frame
- ADA Compliant
- ADA Compliant
- Product Type
- Bathroom Mirror
- Tilt Type
- Fixed
- Resistance Properties
- Tamper-Resistant
- Includes Lamps
- No
- Frame Color
- Silver
- Frame Material
- Stainless Steel
Dimensions
- Height
- 36 in
- Width
- 18 in
- Depth
- 6 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.