Shop SEE ALL INDUSTRIES
See all product information
Create Account
BathroomMirror, 36inH, 24inL, 1inD
- Mfr # FR2436AC
- Zoro # G122582320
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
24 in
Depth
1 in
Shape
Rectangular
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR2436AC
- Zoro #
- G122582320
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Mirror
- Shape
- Rectangular
- Frame Color
- Silver
- Includes Lighting
- Lighting Not Included
- Tilt Type
- Fixed
- Mirror Type
- With Frame
- Frame Material
- Stainless Steel
- Frame Edge Style
- Polished Edge
- Frame Finish
- Polished
- Includes Lamps
- No
- Product Type
- Bathroom Mirror
- Resistance Properties
- Tamper-Resistant
- Lamp Type
- Not Included
Dimensions
- Height
- 36 in
- Width
- 24 in
- Depth
- 1 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.