BathroomMirror, 36inH, 24inL, 6inD
- Mfr # FTILT2436AC
- Zoro # G822582309
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
24 in
Depth
6 in
Shape
Rectangular
Product Type
Bathroom Mirror
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTILT2436AC
- Zoro #
- G822582309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Width
- 24 in
- Depth
- 6 in
Details
- Item
- Bathroom Mirror
- Shape
- Rectangular
- Product Type
- Bathroom Mirror
- ADA Compliant
- ADA Compliant
- Includes Lighting
- Lighting Not Included
- Frame Color
- Silver
- Includes Lamps
- No
- Tilt Type
- Fixed
- Frame Material
- Stainless Steel
- Frame Edge Style
- Polished Edge
- Resistance Properties
- Tamper-Resistant
- Frame Finish
- Polished
- Mirror Type
- With Frame
- Lamp Type
- Not Included
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.