Shop All Shipping Tags
See All Industries
Blank Tag, 3 x 5 In, Silver, Rect, PK25
Mfr # TUF-G46
Zoro # G4223712
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Width 5 in
- Character Type Blank
- Tag Shape Rectangle
Product Information
- Brand See All Industries
- MFR # TUF-G46
- Zoro # G4223712
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 5 in |
Height | 3 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- BUSINESS SOURCE Business Source BSN62895 Ticket Punch; Single Hole; Round; .25 in. Hole; silver (BSN62895)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G36)
- ZORO SELECT 2-5/8" x 5-1/4" Blue Paper Wire Tag, Pk1000 (1GYX7)
- See All Industries Package Labels & Shipping Equipment