Shipping Tag, Vinyl, 5-1/4" H x 2-5/8" W, White
Mfr # TUF-G05WW
Zoro # G3932747
product price: $12.79
/pk 25, $0.51/eaKey Features
Tag Number
#6
Material
Vinyl
Card Stock Gauge
10 Points
Width
2-5/8"
Height
5-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-G05WW
Zoro #
G3932747
UPC #
-
Country of Origin
United States
Dimensions
Width
2-5/8"
Height
5-1/4"
Tag Height
5 1/4 in
Tag Width
2 5/8 in
Details
Item
Shipping Tag
Color
White
Tag Number
#6
Material
Vinyl
Card Stock Gauge
10 Points
Tag Color
White
Grommet Included
Yes
Includes
Wires
Background Color
White
No. of Ties Included
25
Tag Material
Vinyl
Tag Style
Pre-Wired
Shipping Tag Type
Colored
Description
Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 10 Points, Tag Color White, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.