Danger Tag, Electrical Hazard, Cardstock, 7 in H x 4 in W, White, Rectangle, 25 PK

  • Mfr # DTUF-G43

  • Zoro # G3933544


product price:  $10.79
/pk 25, $0.43/ea

Key Features

Material
Cardstock
Color
White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTUF-G43
Zoro #
G3933544
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Thickness
0.02 in
Hole Size
1/4 in
Mounting Hole Diameter
1/4 in
Fastener Length
6 in

Details

Material
Cardstock
Color
White
Tag Shape
Rectangle
Includes
String Tie
Header Background Color
Black, Red, White
Legend Same on Both Sides
No
No. of Ties Included
25
Header Legend Color
White
Language
English
Legend Color
White
Legend Style
Text
Header
Danger
Background Color
White
Subject Matter
Electrical Hazard
Tag Subject
Accident Prevention
Tag Material
Cardstock
Item
Danger Tag
Shape
Rectangular
Legend
High Voltage
Tag Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color - Back Side
Black, Red
Tear Resistant
No
Ruled
Not Ruled
Sign Header Background Color
Black, Red
Safety Tag Package Style
Bag
Tag Style
Single Part
Sign Header
Danger
Sign Header -Back Side
Danger
Printed Language
English
Fastener Type
Cotton String
Number of Tags
25
Features
Easy to Read
UV Resistant
No
Serialization
Not Serialized
Minimum Service Temperature
Not Rated
Corrosion Resistant
No
No. of Fasteners Included
25
Chemical Resistant
No
Safety Tag Legend - Back Side
Do Not Remove This Tag
Write on Surface
Yes
Glow In The Dark
No
Grommet Material
Fiber, Zinc
Self-Laminating
No
Sign Legend
Danger High Voltage
Corner Shape
Clipped
Moisture Resistant
No
Maximum Service Temperature
Not Rated

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend Danger High Voltage, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Sign Header -Back Side Danger, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.