Shop All Tags
See All Industries
Eye Wash Sta Inspection Tag, Foil, PK25
Mfr # IL-EYE
Zoro # G3849072
original price:
$31.24
14% off
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Adhesive Aluminum
- Height 4 1/4 in
- Width 3 in
- No. of Ties Included 0
- Write on Surface Yes
Product Information
- Brand See All Industries
- MFR # IL-EYE
- Zoro # G3849072
- Country of Origin United States
- Category Tags
Dimensions
Height | 4 1/4 in |
Width | 3 in |
Label Width | 3 in |
Label Height | 4 1/4 in |
Details
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Green, White, Label Diameter Not Applicable, Label Height 4 1/4 in, Label Material Self-Adhesive Aluminum, Label Shape Rectangle, Label Width 3 in, Language English, Number of Labels 25, Package Type Roll, Preprinted Images Green Header, Preprinted Legend Eyewash Station Inspection, Product Type Inspection Label, Subject Matter Eyewash, Write on Surface Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, LT (SLW2LB LN L)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- ESS Ballistic Safety Glasses, Brown Scratch-Resistant (EE9015-06)
- SEE ALL INDUSTRIES Inspection Rcd Tag, 5 x 3 In, Al, PK25 (TUF-INSP)
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- SEE ALL INDUSTRIES Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25 (IDT-34)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- See All Industries Tags