This item is Discontinued.

See All Industries Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, REV-CPNT REV-CPNT

Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, REV-CPNT (Discontinued)

  • Mfr # REV-CPNT
  • Zoro # G4122151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REV-CPNT
Zoro #
G4122151
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
20 in
Thickness
0.158 in
Depth
12 in

Details

Item
Floor Safety Sign
Header
Caution
Legend
Wet Paint, Caution Maintenance Work In Progress
Sign Shape
Triangle
Sign Material
Corrugated Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Plastic
Header Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
Yes
Legend Color
Black
Standards
29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Subject Matter
Slip, Trip, and Falls
Background Color
Yellow
Header Legend Color
Black
Language
English
Sign Legend Text Color
Black
Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Number of Panels
0
Sign Legend Style
Symbol and Text
Sign Header Background Color - Back Side
Black
Sign Header -Back Side
Caution
Sign Legend
Wet Paint, Caution Maintenance Work In Progress
Abrasion Resistant
No
Sign Header
Caution
Sign Header Text Color - Back Side
Yellow
Material Special Properties
Write On Surface
Sign Legend Style - Back Side
Symbol and Text
Glow In The Dark
No
Sign Header Style - Back Side
Text
Chemical Resistant
No
Number of Printed Sides
4
Sign Legend - Back Side
Wet Paint, Caution Maintenance Work In Progress
Floor Sign Type
A-Frame
Includes Floor Sign Holder
No
Sign Legend Background Color - Back Side
Black
Mirror Print
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Sign Legend Text Color - Back Side
Black
Sign Legend Background Color
Black
Protective Coating
No Protective Coating
Product Type
A-Frame Sign

Description

A-Frame, Number of Printed Sides 4, Printed Language English, Sign Header Caution, Sign Legend Wet Paint, Caution Maintenance Work In Progress, Mirror Print No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.