This item is Discontinued.

See All Industries Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DOVERH TP-DOVERH

Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DOVERH (Discontinued)

  • Mfr # TP-DOVERH
  • Zoro # G3974747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-DOVERH
Zoro #
G3974747
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
20 in
Thickness
0.158 in
Depth
12 in

Details

Item
Floor Safety Sign
Header
Danger
Legend
Danger Overhead Hazard
Sign Shape
Triangle
Sign Material
Corrugated Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Background Color
White
Material
Plastic
Language
English
Legend Color
Black
Standards
29 CFR 1910.145
Sign Legend Text Color
Black
Write on Surface
Yes
Number of Panels
0
Indoor/Outdoor Usage
Indoor Only
Color
White and Black
Sign Header Background Color - Back Side
Black
Sign Legend
Danger Overhead Hazard
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Mirror Print
No
Sign Legend Text Color - Back Side
Black
Floor Sign Type
A-Frame
Sign Legend Background Color - Back Side
Black, Red
Protective Coating
No Protective Coating
Sign Header Style - Back Side
Text
Abrasion Resistant
No
Sign Legend Style - Back Side
Symbol and Text
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Text Color - Back Side
White
Number of Printed Sides
2
Sign Header -Back Side
Danger
Sign Header
Danger
Sign Legend Background Color
Black, Red
Sign Legend - Back Side
Danger Overhead Hazard
Glow In The Dark
No
Includes Floor Sign Holder
No
Material Special Properties
Write On Surface
Product Type
Floor Safety Sign

Description

A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Danger Overhead Hazard, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.