Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DPERO

  • Mfr # TP-DPERO

  • Zoro # G4899264


product price:  $18.15
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only Beyond This Point
Width
12 in
Height
20 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-DPERO
Zoro #
G4899264
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
20 in
Thickness
0.158 in
Depth
12 in

Details

Item
Floor Safety Sign
Header
Danger
Legend
Authorized Personnel Only Beyond This Point
Sign Shape
Triangle
Sign Material
Corrugated Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
29 CFR 1910.145
Language
English
ANSI Compliant
Yes
Material
Plastic
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Double-Sided
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Color
White and Black
Number of Panels
0
Sign Legend Text Color - Back Side
Black
Indoor/Outdoor Usage
Indoor Only
Material Special Properties
Write On Surface
Sign Legend Background Color - Back Side
Black, Red
Chemical Resistant
No
Write on Surface
Yes
Sign Header Text Color - Back Side
White
Sign Format
ANSI/OSHA Format
Floor Sign Type
A-Frame
Sign Legend - Back Side
Authorized Personnel Only Beyond This Point
Glow In The Dark
No
Sign Legend
Authorized Personnel Only Beyond This Point
Corrosion Resistant
No
Sign Legend Style - Back Side
Symbol and Text
Sign Header Style - Back Side
Text
Graffiti Resistant
No
Includes Floor Sign Holder
No
Abrasion Resistant
No
Number of Printed Sides
2
Sign Header
Danger
Sign Legend Background Color
Black, Red
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red
Sign Header Background Color - Back Side
Black
Sign Header -Back Side
Danger
Product Type
Floor Safety Sign

Description

A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Authorized Personnel Only Beyond This Point, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products