Lighted Makeup Mirror, 10 in W, 13 in H, 120 V AC, Bronze, Wall

  • Mfr # HLBZSA895

  • Zoro # G5415855


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Finish
Bronze
Width
10 in
Depth
4 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLBZSA895
Zoro #
G5415855
UPC #
-
Country of Origin
China

Dimensions

Height
13 in
Width
10 in
Depth
4 in
Arm Length
14 in
Diameter
8 in
Cord Length
6 ft
Overall Depth
4 in
Overall Diameter
8 in
Overall Width
10 in
Overall Height
13 in

Details

Finish
Bronze
Voltage
120 V AC
Standards
UL Listed
Mounting Type
Wall
Item
Lighted Makeup Mirror
Mirror Surface
Glass
Shape
Round
Housing Material
Metal
Number of Sides
2
Includes
Extra Light Bulb and All Mounting Hardware
Electrical Connection
Corded Plugin
Plug Type
2 Prong
Features
Duel Sided Lighted Mirror Head
Lamp Included
Yes
Lamp Type
Incandescent
Magnification
5X
Power Source
Electric Corded
Frame Finish
Bronze
Includes Mounting Hardware
Yes
Frame Material
Metal
Product Type
Makeup Mirror
Mirror Type
With Frame
ADA Compliant
No
Tilt Type
Adjustable
Includes Lamps
Yes

Description

Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 13 in, Overall Width 10 in, Frame Finish Bronze, Mounting Location Wall, Power Source Electric Corded, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type Incandescent, Magnification 5X, Overall Diameter 8 in, ADA Compliant Not ADA Compliant, Product Type Makeup Mirror, Arm Length 14 in, Cord Length 6 ft, Features Duel Sided Lighted Mirror Head, Frame Material Metal, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.