
Mirror, Flat, Outdoor, Acrylic, 16"W x 24"H, Acrylic, Coated Hardboard, Rectangular
Mfr # PLXO1624F
Zoro # G5324230
product price: $95.45
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Coated Hardboard
Mirror Shape
Rectangular
Height
24"
Includes
Adjustable Swivel Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLXO1624F
Zoro #
G5324230
UPC #
-
Country of Origin
United States
Dimensions
Height
24"
Width
16"
Details
Item
Mirror,Flat,Outdoor,Acrylic,16"W x 24"H
Mirror Material
Acrylic
Backing Material
Coated Hardboard
Mirror Shape
Rectangular
Includes
Adjustable Swivel Mounting Bracket
Rim Material
Vinyl Coated Aluminum
Description
Mirror,Flat,Outdoor,Acrylic,16 In.W x 24 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.