Shipping Tag, Vinyl, 2-3/4" H x 1-3/8" W, Orange
Mfr # TUF-G01OW
Zoro # G4124337
product price:Â $7.49
/pk 25, $0.30/eaKey Features
Tag Number
#1
Material
Vinyl
Card Stock Gauge
10 Points
Width
1-3/8"
Height
2-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-G01OW
Zoro #
G4124337
UPC #
-
Country of Origin
United States
Dimensions
Width
1-3/8"
Height
2-3/4"
Tag Width
1 3/8 in
Tag Height
2 3/4 in
Details
Item
Shipping Tag
Color
Orange
Tag Number
#1
Material
Vinyl
Card Stock Gauge
10 Points
Background Color
Orange
No. of Ties Included
25
Grommet Included
Yes
Includes
Wires
Tag Color
Orange
Tag Style
Pre-Wired
Shipping Tag Type
Colored
Tag Material
Vinyl
Description
Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.