Tag, Inspection, Aluminum, 4 1/4 in H x 3 in W, White, Rectangle, 25 PK

  • Mfr # TUF-EYE

  • Zoro # G3849081


product price:  $31.39
/pk 25, $1.26/ea

Key Features

Material
Aluminum
Color
White
Height
4 1/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-EYE
Zoro #
G3849081
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Width
3 in
Hole Size
3/16 in
Thickness
0.02 in
Mounting Hole Size
3/16 in

Details

Material
Aluminum
Color
White
Tag Shape
Rectangle
No. of Ties Included
0
Header Legend Color
White
Language
English
Item
Tag
Shape
Rectangular
Legend Style
Text
Header Background Color
Green
Write on Surface
Yes
Legend Color
Green
Legend/Background Color
Black, Green/White
Legend
Eye Wash/Shower Inspection Record Tag
Header
Eye Wash/Shower Inspection Record Tag
Background Color
White
Indoor/Outdoor Usage
Indoor
Product Type
Tag
Tag Material
Aluminum
Subject Matter
Inspection
Printed Language
English
Tag Color
White
Number of Tags
25
Preprinted Legend (Reverse Side)
Eye Wash
Header Wording
Eye Wash
Preprinted Images
Green Header
Number of Ties Included
0
Header Wording (Reverse Side)
No Header
Compatible Tag Insert Mfr Part Number
TUF-EYE
Preprinted Images (Reverse Side)
Green Header
Preprinted Legend
Inspection/Test Record
Compatible Tag Holder Mfr Part Number
TUF-EYE

Description

Tag, Language English, Preprinted Images Green Header, Preprinted Legend Inspection/Test Record, Product Type Tag, Subject Matter Inspection, Indoor/Outdoor Usage Indoor, Resistance Properties Tamper-Resistant, Standards Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.