See All Industries

Towel Warmer, Metal, Wall Mounted, 120V


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Watts 105
  • Overall Height 40 in
  • Depth 6"
  • Height 40"
  • Mounting Wall Mounted
See all product information

Product Information

Dimensions

Overall Height 40 in
Depth 6"
Height 40"
Overall Depth 6 in
Width 24"
Cord Length 7 ft.
Overall Width 24 in
Bar Width 24 in

Details

Item Towel Warmer
Watts 105
Mounting Wall Mounted
Finish Satin Nickel
Number of Bars 8
Voltage 120
Material metal
Electrical Connections Standard
Includes Mounting hardware
Standards UL/cUL Listed
Wiring Entry Lower Right
Features Hardwired/Softwired Combination
Weight Capacity 25 lb
ADA Compliant No
Wattage 105 W
Includes Mounting Hardware Yes
Product Type Towel Warmer
Plug Type Plug-In

Description

Towel Warmer, ADA Compliant No, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Satin Nickel, Material Metal, Mounting Type Wall Mount, Number of Bars 8, Overall Depth 6 in, Overall Height 40 in, Overall Width 24 in, Plug Type Plug-In, Voltage 120 V AC, Wattage 105 W, Weight Capacity 25 lb, Includes Mounting Hardware Yes, Product Type Towel Warmer, Cord Length 7 ft, Features Hardwired/Softwired Combination, Includes Mounting Hardware, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.