See All Industries
Towel Warmer, Metal, Wall Mounted, 120V
Mfr # WR-HSRC
Zoro # G8213886
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80
- Overall Height 26 in
- Depth 6"
- Height 26"
- Mounting Wall Mounted
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- DIXON Worm Gear Clamp, 3-1/8 to 6 in Clamp, SS Band, Domestic (HSS88)
- HONEYWELL Am102-Us-1Lf 1" Union Sweat (AM102-US-1)
- PROPLUS 24 Towel Bar in Clear (553018)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- PROPLUS 30 x 3/4 Towel Bar Only in Chrome Chrome Plated (553119)
- KOHLER Parallel 18" Towel Bar (23524-CP)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- KOHLER Purist 24" Towel Bar (14436-BV)
- KOHLER Draft Hotelier (22568-CP)
- See All Industries Bath Towel Bars and Hooks