Shop All Floor Signs
See All
Item, 0.1H, 11.5W, TP-WBLNK
Mfr # TP-WBLNK
Zoro # G402696419
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Height 0.1
- Sign Material Corrugated Polypropylene
- Outside Dia. 0.62
- Length 28.4
Product Information
- Brand See All
- MFR # TP-WBLNK
- Zoro # G402696419
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11.5 |
Height | 0.1 |
Outside Dia. | 0.62 |
Length | 28.4 |
Details
Description
Get your message across to employees, visitors and customers with this lightweight, A-shaped floor sign. This sign offers easy setup, stacking and storage and the waterproof material provides for long-time use. White color. Sign is blank for customization. 20"H x 12"W.
NOTE: sold separately.
NOTE: sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-4X (ST11B-2POS-4X)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XL (602-001-XL)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- RUBBERMAID COMMERCIAL Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow (FG9S0100YEL)
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- RUBBERMAID COMMERCIAL Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow (FG9S0000YEL)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- See All Floor Signs