This item is Discontinued.

See All Magnet Mount Mir Round 7 Dia Glass ICU7-MAG

Magnet Mount Mir Round 7 Dia Glass (Discontinued)

  • Mfr # ICU7-MAG
  • Zoro # G202696480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICU7-MAG
Zoro #
G202696480
UPC #
33081107092
Country of Origin
United States

Dimensions

Height
6.4
Length
9.2
Width
9
Diameter
2

Description

This portable, easily adjustable magnetic safety mirror adds visual safety in the workplace and eliminates the hassle of permanent mounting. With its strong magnetic mount, you can quickly and easily move the mirror to different locations as needed. This 6"-dia. mirror features a ball-and-swivel adjustment stem on a magnetic mount, plus a cushioned edge to protect against damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.