Zoro Homepage

Portable Convex Security Mirror, 7" Diameter

  • Mfr # ICU7

  • Zoro # G702694719


product price: $28.69
/ea

Key Features

Diameter
7"
Viewing Angle
160°
Material
Plexiglas®
Standards
Meets OSHA Requirements
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICU7
Zoro #
G702694719
UPC #
33081107108
Country of Origin
United States

Dimensions

Diameter
7"

Details

Viewing Angle
160°
Material
Plexiglas®
Standards
Meets OSHA Requirements
Weight
2 lbs

Description

Make sure your business is more secure with this OSHA-compliant, clip-on, 7" dia., Plexiglas® convex security mirror with 160° view angle. Scan unguarded aisles, eliminate blind intersections, monitor production areas and safeguard entrances and exits. Detection mirrors are curved to eliminate distortion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.