Shop All Safety and Security Mirrors
See All
Round Glass Convex Mirror, 26", Adjustable Brackets
Mfr # SEEN26
Zoro # G501846296
original price:
$92.79
5% off
new price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mountable
- Diameter 26"
- Color Black
- Standards Meets OSHA requirements
- Approx. Viewing Distance 20 ft
Product Information
- Brand See All
- MFR # SEEN26
- Zoro # G501846296
- UPC # 33081726002
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Details
Description
Round convex mirror is designed for use in production areas, entrances and exits. Not for outdoor use. Mirror offers a wide field of vision with a 160-degree viewing angle and includes adjustable mounting brackets. Mirror meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-WMXL-U)
- 3M Anti-Slip Tape, 36 in W, Black (610-36X60)
- HOME PLUS Aluminum Blue D Carabiner (XD14063)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- SEE ALL 160 degree Convex Security Mirror, 18w x 12h (RR1218)
- SEE ALL Round Glass Convex Mirror, 12", Adjustable Brackets (SEEN12)
- SEE ALL Convex Mirror, Round Rectangular Glass, 15"x24" (SEERR1524)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- See All Traffic Safety