Shop All Safety and Security Mirrors
See All
Round Glass Convex Mirror, 36", Adjustable Brackets
Mfr # SEEN36
Zoro # G001846307
original price:
$197.34
8% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Glass
- Mounting Type Wall Mountable
- Includes Round Glass Convex Mirror; Adjustable Mounting Brackets
- Standards O.S.H.A
- Approx. Viewing Distance 30 ft
Product Information
- Brand See All
- MFR # SEEN36
- Zoro # G001846307
- UPC # 33081736001
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Details
Description
Round convex mirror is designed for use in production areas, entrances and exits. Not for outdoor use. Mirror offers a wide field of vision with a 160-degree viewing angle and includes adjustable mounting brackets. Mirror meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- NMC Caution Wear Ppe When Handling Chemicals Sign (C647PB)
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-BL)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Toxic Fumes, Landscape (OS-DS-P-710-L-1726)
- SEE ALL Convex Mirror, Round Rectangular Glass, 15"x24" (SEERR1524)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- SEE ALL Security Mirror, Convex, 160 deg., 36 in. (N36)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- SEE ALL 160 degree Convex Security Mirror, 18w x 12h (RR1218)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- See All Safety and Security Mirrors