This item is Discontinued.

See Rescue Streamer Signal, Use In Land And Water, 31 oz. SDIRS-11/40

Signal, Use In Land And Water, 31 oz. (Discontinued)

  • Mfr # SDIRS-11/40
  • Zoro # G5194581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDIRS-11/40
Zoro #
G5194581
UPC #
-
Country of Origin
United States

Details

Item
Emergency Signal
Features
Use In Land And Water
Weight
31 oz
Power Source
Lithium Battery

Description

Emergency Signal, Power Source Lithium Battery, Battery Burn Time 36 hr, Case Height 3 in, Case Width 11 1/2 in, Case Length 8 in, Case Material Canvas, Weight 31 oz, Provides Emergency Signaling Air, Land, Water, Compatible With All Electronic Signalling, Communicating Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.