Zoro Homepage

Dry Film Lubricant, 160 oz., Pail, Graphite, Black

  • Mfr # SLIKGRAPH-10#

  • Zoro # G8734494


product price: $35.29
/ea

Key Features

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
Lubricant Type
Dry Film Lubricant
Base Formulation
Graphite
Container Type
Pail
Net Weight
10 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLIKGRAPH-10#
Zoro #
G8734494
UPC #
-
Country of Origin
Multiple

Dimensions

Size
160 oz.
Container Size
10 lb

Details

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
Lubricant Type
Dry Film Lubricant
Base Formulation
Graphite
Container Type
Pail
Net Weight
10 lb.
Min. Operating Temp.
-75 Degrees F
Maximum Operating Temperature
700 Degrees F
Flash Point
None
Lubricant Film
Powder
Primary Additive
Graphite
NSF Rating
Not Rated
Color
Black
Item
General Purpose Dry Lubricant
Max. Operating Temp.
700 Degrees F
VOC Content
0 %
Specific Gravity
2.3
Lubricant Container
Pail
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Non-Flammable
Series
SEED SLIK
Standards
RoHS
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Operating Temp. Range
-75 Degrees to 700 Degrees F
Lubricant Application
Seed Flow Lubricant (Agriculture)
Net Fill
10 lb
Lubricant Base
Graphite
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
Graphite
Product Type
General Purpose Lubricant
Operating Temperature - Maximum
700 Degrees F
Odor
Odorless
Operating Temperature - Minimum
-75 Degrees F
Post-Application Film
Powder
Metal Detectable Container
Not Metal Detectable
Primary Additives
No Additives
Base Lubricant
Graphite
Container Capacity
10 lb

Description

Seed Flow Lubricant (Agriculture), Powder, Seed Slik, SEED SLIK, Net Fill 10 lb, Container Size 10 lb, Lubricant Container Pail, Graphite, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Black, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Standards RoHS, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.