This item is Discontinued.

Seek Thermal Infrared Camera, -40 Degrees  to 626 Degrees F, 70 mK, 648 x 480 Display SQ-AAA

Infrared Camera, -40 Degrees to 626 Degrees F, 70 mK, 648 x 480 Display (Discontinued)

  • Mfr # SQ-AAA
  • Zoro # G0974843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-AAA
Zoro #
G0974843
UPC #
00859356006217
Country of Origin
China

Dimensions

Display Size
3.5 in
Width
1-7/64"
Manufacturers Warranty Length
1 Year
Length
5-1/2"
Height
3-1/8"
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
57 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 626 Degrees
Features
WiFi-Enabled
Thermal Sensitivity
70 mK
Focus Method
Fixed
Display Resolution
648 x 480
File Formats
JPEG
Removable Memory Card
No
Includes
Seek Shot PRO, USB Cable, Wrist Lanyard
Articulating Lens
No
Drop Tested
Yes
Safety Rating
CE
Ambient Temp. Range
-40 Degrees to 626 Degrees F
Spectral Response - Infrared
7.5 to 14.0um
Item - Infrared Camera
Infrared Camera
NIST Certified
No
Focus Range - Infrared
6" to 300 ft.
Type
Thermal Imager
Picture In Picture
No
Auto Focus
Yes
Wireless
Yes
Multiple Lens Option
No
Enclosure Material
High Temp Polymer
Thermal and Visible Light Blending
Seek Fusion
Display Resolution - IR Camera
648 x 480 Pixels
Data Logging - Instrument
Yes
Display - IR Camera
3.5 in Touch Screen Color LCD
Digital Zoom
Yes
Charger Replacement
No
Temp. Range (C) - Infrared
-40 Degrees to 330 Degrees
Power Options
AC/DC
Frame Rate - IR Camera
9 Hz
Laser Sighting
No
Alarm
No
Included Charger
Charging Cord
Color
Black/Red
Thermal Sensitivity - IR Camera
70 mK
Detector Resolution - Infrared
320 x 240 Pixels
Field of View - IR Camera
57.0 Degrees Horizontal x 42.0 Degrees Vertical
Temp. Accuracy (C) - Infrared
+/-5 Degrees
Focus Distance - Infrared
6 in to 300 ft
Maximum Temperature Measured Degrees F
626 Degrees F
Minimum Focus Distance
0.2 m
Maximum Temperature Measured Degrees C
330 Degrees C
Series
Seek Thermal Shot Pro
Maximum Emissivity Setting
0.97
Data Transfer Type
Wired
Lens Angles Included
57 Degrees
Interface
Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD Touchscreen
Maximum Operating Temperature Degrees F
626 Degrees F
Accuracy Degrees F
+/-5.0 Degrees
Minimum Emissivity Setting
0.97
Minimum Temperature Measured Degrees C
-40 Degrees C
Minimum Operating Temperature Degrees F
-40 Degrees F
Frame Rate
9 Hz
Emissivity Adjustability
Fixed
Infrared Resolution
320 x 240
Minimum Temperature Measured Degrees F
-40 Degrees F
Battery Run Time
4 hr

Description

Infrared Camera, Temperature Alerts Not Applicable, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Applicable, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.97, Minimum Emissivity Setting 0.97, Thermal Sensitivity 70 mK, Minimum Focus Distance 0.2 m, Minimum Operating Temperature Degrees F -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.