Shop SEEK THERMAL

IR Smart Phone Adapter, 25 Hz, 320 x 240

  • Mfr # LQ-ABAX
  • Zoro # G321692370

product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Maximum Emissivity Setting
0.97
Overall Width
1 in
Power Source - TS Only
Smartphone
Minimum Temperature Measured Degrees C
-20 Degrees C
Features
Photo and Video Capture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LQ-ABAX
Zoro #
G321692370
UPC #
00859356006774
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Depth
7/8 in
Fits Chest Size
Photo and Video Capture

Details

Maximum Emissivity Setting
0.97
Power Source - TS Only
Smartphone
Minimum Temperature Measured Degrees C
-20 Degrees C
Features
Photo and Video Capture
Minimum Emissivity Setting
0.97
Minimum Focus Distance
12 in
Item
IR Smart Phone Adapter
Focus Method
Fixed
Frame Rate
25 Hz
Thermal Sensitivity
35 mK
Field of View
56 Degrees x 42 Degrees
Infrared Resolution
320 x 240
Maximum Temperature Measured Degrees F
626 Degrees F
Emissivity Adjustability
Fixed
Accuracy Degrees F
+/-5.0%
Compatible Operating System
iOS
Accuracy Degrees C
+/-5.0%
Weight
0.45 oz
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
330 Degrees C
Number of Color Palettes
7
Power Source
Smartphone
Power Source - old
Smartphone

Description

IR Smart Phone Adapter, Infrared Resolution 320 x 240, Field of View 56 Degrees x 42 Degrees , Frame Rate 25 Hz, Emissivity Adjustability Fixed, Minimum Focus Distance 12 in, Thermal Sensitivity 35 mK, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.97, Compatible Operating System iOS, Minimum Emissivity Setting 0.97, Overall Width 1 in, Overall Depth 7/8 in, Number of Color Palettes 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.