Camera

  • Mfr # R2150-NIST
  • Zoro # G724176040
product price: 
$
716.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Thermal Sensitivity
50 mK
Maximum Emissivity Setting
0.99
Laser Sighting Type
Single Dot
Portability
Handheld
Temperature Alerts
High Temperature, Low Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R2150-NIST
Zoro #
G724176040
UPC #
800837007483
Country of Origin
China
Item
Camera
Thermal Sensitivity
50 mK
Maximum Emissivity Setting
0.99
Laser Sighting Type
Single Dot
Portability
Handheld
Temperature Alerts
High Temperature, Low Temperature
Data Transfer Type
Wired
Calibration Certificate Type
Traceable with data
Minimum Emissivity Setting
0.01
Frame Rate
25 Hz
Includes
Lanyard, USB Cable
Accuracy Degrees F
+/-3.6 Degrees F or +/-2% of reading
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Focus Distance
4 in
Maximum Operating Temperature Degrees F
122 Degrees F
Display Resolution
320 x 240 pixels
Emissivity Adjustability
Adjustable
Minimum Operating Temperature Degrees F
32 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
TFT LCD
Accuracy Degrees C
+/-2 Degrees C or +/-2% of reading
Interface
USB
Field of View
50 x 38 Degrees
Alert Type
Digital Display, Sound
Infrared Resolution
120 × 90; 240 × 180 super resolution
Maximum Temperature Measured Degrees F
1,022 Degrees F

Dimensions

Display Size
2.4 in

Description

Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Traceable with data, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & reviews