This item is Discontinued.

Seekr By Caframo Maestro 12V 3Speed 6 Marine Fan Black W Led Light 7482CABBX

Maestro 12V 3Speed 6 Marine Fan Black W Led Light (Discontinued)

  • Mfr # 7482CABBX
  • Zoro # G708030917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7482CABBX
Zoro #
G708030917
UPC #
62503748216
Country of Origin
Canada

Description

Maestro 12V 3Speed 6 Marine Fan with LED Light Black Building on the popularity of the original Bora fans, the Maestro fan boasts an improved design along with dual LED bring area lighting and night vision red Equipped for bulkhead mounting, its convenient wired remote pendant control can be located up to six feet away from the fan The wired remote pendant control can be surface or flushmounted It is ideal for sleeping areas, main salon, cockpit, or galley The fan can be swiveled for airflow in any direction Variable fan speed allows for whisperquiet operation wherever the Maestro is located and is a musthave feature when used in sleeping areas Features low power draw combined with the quietest and most efficient fan in its class Features Draw Variable Up to31A Blades Three 5 Safety Features Protective front and back grills Dimensions 9H x 6 14W x 3 516D Power Lead 6' power lead hardwires to house battery Material UVstabilized plastic Up to 130 CFM cooling comfort Dual LED area lighting and night vision red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.