Zoro Homepage

Welding Rod, PVC, 5/32 In, White, PK23

  • Mfr # 900-11002

  • Zoro # G2780522


product price: $19.65
/pk 23, $0.85/ea

Key Features

Material
PVC
Length
48 in
Diameter
5/32 in
Container Size
1 lb
Temperature Range
550 Degrees to 625 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-11002
Zoro #
G2780522
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
5/32 in
Container Size
1 lb
For Material Thickness
Up to 1/4 in
For Maximum Material Thickness
1/4 in
Overall Diameter
5/32 in
Overall Length
48 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
White
Temperature Range
550 Degrees to 625 Degrees F
Maximum Operating Temperature
625 Degrees F
Standards
Not Rated
Rod Shape
Round
Minimum Operating Temperature
550 Degrees F
Series
900-11
Process
Plastic Welding
Material Grade
Type 1
Polymer Type
PVC
Weight
1 lb

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC, Series 900-11, Standards Not Rated, Package Quantity 23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.