Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cavity Pump, 1/2" Discharge, NPT, 43.2 gph

  • Mfr # 500239741

  • Zoro # G509232749


product price: $7,479.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Flow Rate (Minimum)
0.54 gph
Flow Rate (Maximum)
43.2 gph
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500239741
Zoro #
G509232749
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1 in
Solid Diameter (Maximum)
0.25 in
Discharge Connection Size
1/2 in

Details

Item
Cavity Pump
Housing Material
Stainless Steel
Flow Rate (Minimum)
0.54 gph
Flow Rate (Maximum)
43.2 gph
Phase
Single
Frequency
60 Hz
Operating Pressure (Maximum)
280 psi
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Horsepower (Maximum)
3/4 hp
Rotor Material
Stainless Steel
Pump Operation Type
Motorized
Nameplate Voltage
120 V AC 1ph
Media Temperature (Minimum)
35 Degrees F
Viscosity (Maximum)
5,000 cps
Media Temperature (Maximum)
140 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline
Intake Connection Type
NPT
Stator Material
Viton
Discharge Connection Type
NPT
Stator Movement
Rigid

Description

Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 43.2 gph, Flow Rate (Minimum) 0.54 gph, Horsepower (Maximum) 3/4 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.