Zoro Homepage
This item is Discontinued.
Seepex Progressive Cavity Pump, 140 psi, 43.2 gph MD IMP 012-12

Progressive Cavity Pump, 140 psi, 43.2 gph (Discontinued)

  • Mfr # MD IMP 012-12
  • Zoro # G006626676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD IMP 012-12
Zoro #
G006626676
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.1 in
Discharge Connection Size
1/2 in
Shaft Outer Diameter
25 mm
Intake Connection Size
1 in

Description

Progressive Cavity Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 43.2 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 120 Degrees F, Motor Speed (Maximum) 580 RPM, Rotor Material Stainless Steel, Seal Material Viton, Shut Off Pressure (Maximum) 140 psi, Stator Material Viton, Turn Down Ratio 20:1, Viscosity (Maximum) 1,500 cps, Chemical Compatibility Alcohol, Oils

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.