Door and Window Screen, Stainless Steel, 36 in W, 100 ft L, 0.006 in Wire Dia, Black

  • Mfr # 3024119

  • Zoro # G3787380


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Stainless Steel
Mesh Size Range
Fine
Mesh Size
18 x 18
Length
100 ft
Wire Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3024119
Zoro #
G3787380
UPC #
047888705283
Country of Origin
United States

Dimensions

Mesh Size Range
Fine
Mesh Size
18 x 18
Width
36 in
Length
100 ft
Wire Dia.
0.006 in
Overall Length
100 ft
Wire Diameter
0.006 in
Overall Width
3 ft

Details

Item
Replacement Screen
Screen Material
Stainless Steel
Color
Black
Mesh Rating
Fine
Product Type
Replacement Screen
Form
Roll
Protection From
Insects
Count
1
Resistance Properties
Mildew Resistant
For Use With
Doors, Windows

Description

Replacement Screen, Screen Material Stainless Steel, Width 36 in, Length 100 ft, Wire Dia. 0.006 in, Black, Mesh Size 18 x 18, Mesh Size Range Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.