
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-2BRST-GRY-1
Zoro #
G302714695
UPC #
682863928723
Country of Origin
China
Dimensions
Depth
23
Width
21
Height
44
Details
Color
Gray Velvet
Material
Frame: Plywood
Legs: Iron
Cover: 100% Polyester
Features
Includes: Two (2) Chairs
Color: Gray Velvet
Mid-century modern design
Frame made from iron and recycled wood
Supported by charming angled legs
Convenient foot rest
Contemporary scoop-back shape
Assembly required
Spot clean only
Includes
Two (2) Chairs
Weight
18
Description
Lift your dining area with a set of fresh on-trend barstools in a mid-century mood that will compliment your home. Upholstered in durable fabrics and supported by sturdy angled legs for an iconic chair that won't break the bank. Legs are reinforced with convenient foot-rests that make these chairs an excellent choice for your kitchen counter or home bar.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.