This item is Discontinued.

Sego Lily Lindon Bookcase in Mahogany with Matte Gray SL-BC-2-K

Lindon Bookcase in Mahogany with Matte Gray (Discontinued)

  • Mfr # SL-BC-2-K
  • Zoro # G602714760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-BC-2-K
Zoro #
G602714760
UPC #
682863928389
Country of Origin
China

Dimensions

Depth
12
Height
63
Width
28

Details

Color
Mahogany with Matte Gray
Features
Includes: One (1) Large Bookcase with Ample Storage Color: Mahogany with Matte Gray 8 compartments and a single drawer Soft-close nickel-plated hinges Wood is ethically constructed at solar-powered plants High-grade wood composite with superior laminate Anti-tip kit included with safety in mind Comes ready for assembly right out of the boxtools not included To clean, simply wipe with a damp cloth and dry
Includes
One (1) Large Bookcase with Ample Storage
Material
Laminate composite wood Plated steel
Weight
90

Description

This charming contemporary bookcase has open shelving to show off some of your favorite items while also featuring concealed compartments for everything else. Clean horizontal lines and stylish conical legs give this piece a sleek elevated silhouette. Carefully designed with affordability, style, and creative storage solutions in mind.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.