Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece SAE Multiple Hole 50 Sizes HSS Step Drill Bit Set w/Aluminum

  • Mfr # 1801112

  • Zoro # G400919206


product price: $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801112
Zoro #
G400919206
UPC #
-
Country of Origin
China

Description

Segomo Tools Overall Size:Length: 7 inches / 178mmWidth: 5.1 inches / 130mmHeight: 1.96 inches / 50mm Material:High Speed Steel 4241 with titanium coating Details:100% brand newSegomo Tools 5 piece step drill bits set replaces 50 individual drill bits which saves you a lot of trouble and space.Two-fluted design provides smoother and faster cutting.High Speed Steel 4241 with titanium coating ensures the bits have exceptional durability and will stay sharp for many years. The bits are ideal for cutting holes in plastic board, aluminum sheets, wood board, steel sheets etc.The bits come supplied in an organized aluminum case for easy storage and transport.This set is a must-have for HVAC professionals and DIY enthusiasts. Contents:Drill Bit 1: (3/8". 10 Steps): 1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8Drill Bit 2: (3/8". 12 Steps): 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8Drill Bit 3: (3/8". 9 Steps): 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4Drill Bit 4: (1/4". 13 Steps): 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2Drill Bit 5: (1/4". 6 Steps): 3/16, 1/4, 5/16, 3/8, 7/16, 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.