Unisex Work Socks, Black, Women's 4 to 6-1/2, S, 1 PR
Mfr # 8137-S
Zoro # G5231975
product price:Â $24.45
/prKey Features
Height
Over-the-Calf
Gender
Unisex
Color
Black
Fits Shoe Size
Women's 4 to 6-1/2
Features
HeatWave
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8137-S
Zoro #
G5231975
UPC #
90897080230
Country of Origin
Unknown
Dimensions
Height
Over-the-Calf
Size
S
Fits Shoe Size
Women's 4 to 6-1/2
Details
Item
Work Socks
Gender
Unisex
Color
Black
Features
HeatWave
Sold As
1 Pair
Description
Work Socks, Over-the-Calf, Sold As 1 Pair, Unisex, Size S, Fits Shoe Size Women's 4 to 6-1/2, Black, Features HeatWave, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.