Zoro Homepage

Xtreme S Form Fitting Black Cold Weather Gloves, Pair

  • Mfr # 8011.2.0012

  • Zoro # G515500030


product price: $54.99
/pr

Key Features

Glove Width
3.65 in
Length
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011.2.0012
Zoro #
G515500030
UPC #
90897017991
Country of Origin
Canada

Dimensions

Glove Width
3.65 in
Length
1.95 in

Description

Gender: Women's *Glove Style: Form Fitting *Heat Resistant: *Insulated: *Knuckle Strap Protection: *Leather Palm: *Lined: *Machine Washable: *Material: *Nonslip Grip: *Number in Package: 1 *Packaging Type: *Product Type: Cold Weather Gloves *Rein

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.