This item is Discontinued.

Sekkusu Furniture 8 in. Eastern King Size Gel Infused Memory Foam Mattress SE1257770

8 in. Eastern King Size Gel Infused Memory Foam Mattress (Discontinued)

  • Mfr # SE1257770
  • Zoro # G004015533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE1257770
Zoro #
G004015533
UPC #
797410002600
Country of Origin
China

Description

Sleep well and achieve a restorative night's sleep with the support and luxury of our Viscogel Memory Foam Mattress. Infused gel beads to help regulate the body's temperature creating a more comfortable sleeping temperature, producing an optimal level of pressure point relief and support that cannot be achieved by any traditional memory foam mattress. The memory foam layer cradles the body, providing the necessary support and promoting proper circulation and spinal alignment. Innovation and luxury have been combined together to create an incredible sleeping experience for years of lasting comfort.

Specifications
  • Material: Gel Infused Memory Foam
  • Thickness: 8"
  • Size: Eastern King Size
  • Weight: 71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.