Shop SELKIRK
Create Account
184036 Round Gas Vent Pipe 4 in. x 3 ft. - pack of 2, 2PK
- Mfr # 8362618
- Zoro # G724187428
product price:Â
$
75.15
/pk of 2, $37.58/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8362618
- Zoro #
- G724187428
- UPC #
- -
- Country of Origin
- China
Description
Features Size: 4 in x 3'. Type "B" gas vent. OD = ID + 1/2 in. Installed length 1-1/2 in less than listed length. Aluminum inner wall, galvanized outer wall. For gravity draft venting of LP or natural gas appliances. 100 million BTU/hr. max, 500 degree max. . Not for wall furnaces. Specifications Dimension: 4.7 in H x 9.3 in W x 37.5 in L. Weight: 8.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.