Zoro Homepage

184100 Standard Gas Vent Tee 4 in., 12PK

  • Mfr # 46660

  • Zoro # G016378763


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46660
Zoro #
G016378763
UPC #
-
Country of Origin
China

Description

Features Size: 4 Type B gas vent Inner wall aluminum outer wall galvanized For gravity draft venting of listed LP or natural gas burning appliances 100 million BTU per hr. 500 degree F max. Used in single vent application with tee cap Not for wall furnaces Specifications Dimension: 5.2 H x 11 W x 15.5 L Weight: 3 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.