
Selkirk 206835 6 In. Adjustable Roof Flash; 12-24 - 12
Mfr # 3033255
Zoro # G304154482
product price:Â $370.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3033255
Zoro #
G304154482
UPC #
-
Country of Origin
China
Description
Features
- Used to seal the opening where the chimney penetrates the roof and to direct rain and snow down from the roof and away from the chimney system.
- A series of adjustable flashings are depending on your roof pitch.
- A flat and low pitch flashing is used to seal flat and low pitch roof (up to 2/12 pitch) openings.
- Dimension - 31 x 35.5 x 17 in.
- Item Weight - 3 lbs.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.